Sharkbite 1-1/4 in. Push-to-Connect Brass DZR End Cap

SUXL04

Manufacturer Part #: UXL0435

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/4 in

    SUXL0435

    Manufacturer Part #: UXL0435

  • 1-1/2 in

    SUXL0441

    Manufacturer Part #: UXL0441

  • 2 in

    SUXL0454

    Manufacturer Part #: UXL0454

DESCRIPTION

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1061
Application
Chilled Water, Copper Pipe, CPVC Pipe, Hydronic Heating, Irrigation, PEX Pipe, Potable Water
CSA Certified
CSA B125.3
Clean Bagged
No
End Connections
Push-to-Connect
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 6509
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Domestic
Temperature Range
20 to 200 Deg F
Type
SUXL0435
Weight
0.57

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday