Sharkbite PVC Depth Gauge and Disconnect Clip

SUIP7

Manufacturer Part #: UIP710

Fitting Sizes

Starting at $2.50

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Ideal for working in tight spaces
  • Lightweight and durable plastic construction
  • No soldering, unions, or glue needed

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Natural Brass
Color Finish Category
Brass Tones
Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Plastic
NSF Certified
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday