0 items

Sharkbite PVC x CTS Brass Straight Transition Fitting

SUIP364

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects existing PVC (sch. 40, 80, and 120) pipe to copper, PEX or CPVC
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Clean Bagged
Yes
End Connection 1
PVC
End Connection 2
PVC
End Connection 3
CTS
End Connections
PVC x CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Slip, Straight, Transitional
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday