0 items

Sharkbite PVC x CTS Brass Straight Transition Slip Tee

SUIP

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects existing PVC (sch. 40, 80, and 120) pipe to copper, PEX or CPVC
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Clean Bagged
Yes
End Connection 1
PVC
End Connection 2
PVC
End Connection 3
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
3/4 in x 3/4 in x 3/4 in
Type
Slip, Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday