0 items

Sharkbite Shark Ball Valve

SSBBV

Valve Size

Starting at $61.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connects copper, CPVC and PEX pipe in any combination
  • Convenient single lever control
  • Quarter turn valve operation
  • Requires PEX inserts for installation, sold separately

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
6-2/25 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday