Sharkbite 1/2 in. Shark Disc Clip

SU7

Manufacturer Part #: U710

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations

SPECIFICATIONS

ASSE Standards
ASSE 1061
Fits Pipe Size
1/2 in
IAPMO Listed
No
NSF Certified
No
NSF Specifications
NSF 14, NSF 61
Type
SU710

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday