0 items

Sharon Piping & Eqpt/Sharpe Valve Gate Valve

S30276

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3-3/20 in
End Connection 1
IPS, Socket Weld, Threaded
End Connection 2
IPS, Socket Weld, Threaded
FM Approved
No
Length
2-17/25 in
Material
Stainless Steel
Maximum Pressure
200 WOG
Maximum Temperature
350
NSF Certified
No
UL Listed
No
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday