1.1 cu. ft. 1000 W Countertop Microwave in Stainless Steel
1.1 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lighted 6 minute dial
- Auto cancel
- Watt: 1000
- On site warranty
- Cubic feet: 1.0
- Sealed in shelf
- Trigger switch
- Stainless cavity
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16 in
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Interior Light:
- No
- Material:
- Stainless Steel, Ceramic
- Microwave Type:
- Countertop
- NSF Certified:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 20-1/2 in