15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #SMD2470ASY
15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/64 in
- Energy Star Compliant:
- No
- Height:
- 15-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 12
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 23-7/8 in