30 in. Built-In Stainless Steel Microwave Trim Kit

This product has been replaced by

Sharp Electronics Stainless Steel 29-7/8 in. Trim Kit
Sharp Electronics 20 in. Trim Kit in Stainless Steel
Manufacturer Part #RK94S30
You last purchased this on
 
Sharp Electronics

30 in. Built-In Stainless Steel Microwave Trim Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sharp Electronics Stainless Steel 29-7/8 in. Trim Kit
Sharp Electronics 20 in. Trim Kit in Stainless Steel
Manufacturer Part #RK94S30
Sharp Electronics

30 in. Built-In Stainless Steel Microwave Trim Kit

  • Fast #
  • Part #SRK93S30
  • Item #1354732
  • Manufacturer Part #RK-93S30
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Sharp R-930S
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Width:
30 in