1.4 cf Countertop Microwave in White
Carousel® 1.4 cf Countertop Microwave in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Collection:
- Carousel®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/10 in
- Energy Star Compliant:
- No
- Height:
- 12-2/5 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/10 in