2.2 cu. ft. 1.2 kW Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #SMC2266HS
2.2 cu. ft. 1.2 kW Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19-4/5 in
- Energy Star Compliant:
- No
- Height:
- 13-4/5 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 44.8 lb
- Width:
- 24-1/10 in