1.8 cu. ft. 1100 W Countertop Microwave in Stainless Steel
1.8 cu. ft. 1100 W Countertop Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 18-9/10 in
- Energy Star Compliant:
- No
- Height:
- 13-3/10 in
- Interior Light:
- Yes
- Material:
- Glass, Stainless Steel
- Maximum Capacity:
- 1.8 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 23-1/5 in