16-1/8 in x 19-13/16 in x 24 in Supply Plenum

You last purchased this on
 
Sheet Metal Products

16-1/8 in x 19-13/16 in x 24 in Supply Plenum

This product requires certification to purchase.
You last purchased this on
 
Sheet Metal Products

16-1/8 in x 19-13/16 in x 24 in Supply Plenum

  • Fast #
  • Part #SSPC161924
  • Item #2395182
  • Manufacturer Part #SPC161924
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Duct Plenum Type:
Supply Plenum
Height:
24 in
Length:
16-1/8 in
Size:
16-1/8 in x 19-13/16 in x 24 in
Width:
19-13/16 in