19-3/4 x 22-1/4 x 24 in. Lined Plenum Box
19-3/4 x 22-1/4 x 24 in. Lined Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 24 in
- Height:
- 19-3/4 in
- Length:
- 22-1/4 in
- Material:
- Steel