Sheet Metal Products

21-1/4 x 28-1/4 x 24 in. Casing Box

Part #S928GC  |  Manufacturer Part #928G C

Height:

21-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 24 in

Height: 21-1/4 in

Width: 28-1/4 in