Sheet Metal Products

21-3/4 x 21-1/4 x 24 in. Casing Box

Part #SWCF212124  |  Manufacturer Part #WCF212124

Height:

21-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 24 in

Height: 21-3/4 in

Width: 21-1/4 in