0 items

Sheet Metal Products 22-1/4 x 24 in. Lined Plenum Box

SW2224PBL

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
15-3/4 in
Length
24 in
Material
Galvanized Steel
Width
22-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday