2.4 cf 110/120V Biological Oxygen Demand Refrigerated Incubator
2.4 cf 110/120V Biological Oxygen Demand Refrigerated Incubator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets EPA guidelines of +/-0.5 ° C at 20 ° C
- This space-saving, low-temperature incubator is ideal for small labs performing BOD analysis
- Hold up to 62 300-mL BOD bottles
- Interior outlet allows use of shakers, stirrers or other apparatus
- Compressor is hermetically sealed with an independent over-temperature controller
- Control panel with keypad and LCD displays temperature and can be used to calibrate to a reference temperature
- Steel exterior with welded seams and corners ensure a long life
- Easy to clean chamber is corrosion resistant and insulated for efficient temperature control
- Incubator includes 2 adjustable shelves, adjustable leveling feet and 3-wire cord/plug
Specifications
- AMP:
- 5
- CE Approved:
- No
- Capacity:
- 2.4 cu ft
- Depth:
- 21 in
- EPA Compliant:
- No
- Height:
- 33-4/5 in
- Material:
- Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Biological Oxygen Demand Refrigerated Incubator
- UL Listed:
- No
- Volts:
- 110/120V
- Weight:
- 93 lb
- Width:
- 24 in