3 cf 120V Mechanical Convertible Lab Oven
3 cf 120V Mechanical Convertible Lab Oven
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple wall construction
- Easy to read microprocessor delivers precise and uniform temperature control
- Forced air oven delivers precise uniformity and air distribution
- Rugged, durable construction includes a stainless steel interior with 2 adjustable shelves
- Air exhaust is adjustable
- Built in digital timer can be set for unattended and worry-free operation
Specifications
- AMP:
- 14
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Capacity:
- 3.0 cu ft
- Depth:
- 28-3/5 in
- EPA Compliant:
- No
- Height:
- 34 in
- Material:
- Stainless Steel, Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Mechanical Convertible Lab Oven
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 170.5 lb
- Width:
- 26-9/10 in