Shelf and Rod Wall Bracket in White (Pack of 12)
Part #C2178200 | Item #7727507 | Manufacturer Part #2178200
Product Details
- For use with all shelving
- Preloaded with pin
- Quantity: 12/bag, 6 bags/carton
Specifications
Brand Model Compatibility: ClosetMaid
Color Finish: White
Color Finish Category: Whites
Depth: 1-3/4 in
Diameter: 2 in
Height: 2-9/16 in
Length: 1-3/4 in
Material: Plastic
Type: C2178200