6.5W 1-Light GU10 LED Outdoor Small Wall Sconce in Black
Shelter 6.5W 1-Light GU10 LED Outdoor Small Wall Sconce in Black
Frequently Purchased Together
Product Details
- 2 year finish warranty
- Striking black finish enhances design
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- LED lamp included is JA8 2016 certified.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Shelter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Lumens:
- 500
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6.5 W
- Width:
- 4-1/2 in