4-1/2 x 14 x 14 in. 30 ga Duct Plenum
4-1/2 x 14 x 14 in. 30 ga Duct Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
- Return air box
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 30 ga
- Height:
- 4-1/2 in
- Length:
- 14 in
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Square
- Width:
- 14 in