20 oz. Upside Spray Paint Water Base in Red

You last purchased this on
 
Krylon

Quik-Mark™ 20 oz. Upside Spray Paint Water Base in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Krylon

Quik-Mark™ 20 oz. Upside Spray Paint Water Base in Red

  • Fast #
  • Part #KS03911
  • Item #3326164
  • Manufacturer Part #S03911
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • High-solids formulation for bold, bright, visible markings
  • Non-clogging spray tip
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
Collection:
Quik-Mark™
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Spray Paint
Size:
20 oz
Weight:
17 oz