Shield Swivel I *CVR* SHLD SWV I FR SN 1 LED MRL

Part #LHB295FRSC01LEDMRL  |  Item #4331840  |  Manufacturer Part #HB295FRSC01LEDMRL

Type:

LHB295FRSC01LEDMRL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

Collection: Shield Swivel I

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 95

Color Temperature: 3000

Diameter: 2-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 1 in

Length: 2-1/2 in

Light Bulb Base Type: GU5.3

Light Bulb Shape Code: MR16

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Type: LHB295FRSC01LEDMRL

UL Listed: No

Watts: 6

Width: 2-2/5 in