10 x 6 in. White Adjustable Steel Double Deflection Diffuser
10 x 6 in. White Adjustable Steel Double Deflection Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Surface mount
- Steel blade double deflection diffuser
- Sidewall and ceiling diffuser
- All blades adjustable allowing 4-way flow adjustment
- Front blades parallel to shortest dimension
- Back blades parallel to longest dimension
- Countersunk mounting holes with color matching Phillips posi-drive screws
- Nylon bushings for easy adjustment and quiet setting of airfoil blades
- Soft White
- Opposed blade damper
Documents
Specifications
- Color Finish Name:
- White
- Diffuser Size:
- 10 in x 6 in
- Length:
- 10 in
- Material:
- Steel
- Width:
- 6 in