Shoemaker Manufacturing

12 in. 1-Way Diffuser Curved Blade

Part #SFCCB10O1212  |  Manufacturer Part #FC-CB10-O 12X12

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Height: 12 in

Length: 12 in

Width: 12 in