Shoemaker Manufacturing 12 x 6 in. Steel Ceiling/Sidewall Register in White

S85012U

Width

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/2" fan-shaped louvers
  • 2-way diffusion
  • All component parts, rivets, linkage, and handle are enclosed in the valve to assure trouble free operation
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Heavy cold roll Steel construction
  • Sidewall or ceiling applications
  • Soft White
  • Steel multi-shutter damper

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
12 in
Material
Steel
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday