14 x 8 in. Residential 1-way Return Grille in Soft White Steel
14 x 8 in. Residential 1-way Return Grille in Soft White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Countersunk mounting holes for clush appearance with color matching Phillips posi-drive screws
- Install with louvers in up or down position for best duct concealment
- Gauge cold roll steel
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- Material:
- Steel
- Width:
- 8 in