14 x 8 in. White Adjustable Steel Double Deflection Diffuser

You last purchased this on
 
Shoemaker Manufacturing

14 x 8 in. White Adjustable Steel Double Deflection Diffuser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shoemaker Manufacturing

14 x 8 in. White Adjustable Steel Double Deflection Diffuser

  • Fast #
  • Part #S93414X
  • Item #2498664
  • Manufacturer Part #934 14X8
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Surface mount
  • Steel blade double deflection diffuser
  • Sidewall and ceiling diffuser
  • All blades adjustable allowing 4-way flow adjustment
  • Front blades parallel to shortest dimension
  • Back blades parallel to longest dimension
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Nylon bushings for easy adjustment and quiet setting of airfoil blades
  • Soft White
  • Opposed blade damper
  • Requires Certification

Documents


Specifications

Depth:
1-1/2 in
Diffuser Size:
8 in x 14 in
Length:
14 in
Width:
8 in