Residential 8 x 8 in. Ceiling Diffuser in Soft White Steel
150 Series Residential 8 x 8 in. Ceiling Diffuser in Soft White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-way stamped face ceiling diffuser
- Louvered with stiffened 1/2" blade
- Surface mount ceiling diffuser
- Soft White
- Countersunk mounting holes with color matching Phillips posi-drive screws
- Standard multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Collection:
- 150 Series
- Color Finish Name:
- Soft White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 4-way
- Length:
- 8 in
- Material:
- Steel
- Size:
- 8 in x 8 in
- Vent Duct Shape:
- Square
- Width:
- 8 in