Shoemaker Manufacturing

16 x 25 in. Filter Grille in White Steel

Part #SFG1625  |  Manufacturer Part #FG 16X25

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sidewall or ceiling filter grille
  • 1/2" spacing dual angular vision proof louvers
  • Finger or screwdriver operated latch for easy opening
  • 1" filter not included
  • Removable face for easy cleaning and maintenance
  • Filter door hinges parallel to longest side
  • 4-way reversible door on square sizes
  • 2-way reversible door on rectangular sizes
  • Filter retention tabs
  • Concealed mounting holes

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 16 in

Material: Steel

Width: 25 in