Shoemaker Manufacturing 2-1/4 x 10 in. Toe Space Grille White

STS21410SW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Driftwood Tan or Soft White
  • Heavy duty cold roll Steel
  • Ideal for toe space areas between kitchen cabinets, stair risers, built-in vanities and similar locations
  • Multi-degree louvers

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
2-1/4 in
Material
Steel
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday