6 x 8 in. for Residential Floor Diffuser in Driftwood Tan Cold Rolled Steel
350 Series 6 x 8 in. for Residential Floor Diffuser in Driftwood Tan Cold Rolled Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- 350 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood Tan
- GRD Deflection Type:
- 2-way
- Length:
- 6 in
- Material:
- Cold Rolled Steel
- Width:
- 8 in