Shoemaker Manufacturing 4 x 10 in. Perimeter Floor Diffuser White

S350P10SW

Width

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Heavy gauge cold-rolled steel
  • Multi-degree louvers for maximum strength and rigidity
  • Unique fan-shaped air pattern lending its applications for heating as well as air conditioning

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday