Shoemaker Manufacturing 6 in. Baseboard Return Air Grill

S1150U

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" spaced vision-proof dual angular louvers
  • Margin edges are 7/8" projection for baseboard installation
  • Sidewall
  • Soft White with color matching screws

SPECIFICATIONS

Color Finish
Soft White
GRD Deflection Type
1-way
Length
14 in
Material
Steel
UL Listed
No
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday