Shoemaker Manufacturing

8 x 6 in. 1-Way Adjustable Curved Blade Diffuser in White

Part #SFCCB10OXU  |  Manufacturer Part #FC-CB10-O 8X6

Height:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial

Height: 6 in

Length: 8 in

Width: 6 in