Shoemaker Manufacturing

845 Series 10 x 6 in. Residential Ceiling & Sidewall Register in Soft White 3-way Steel

Part #S84510U  |  Manufacturer Part #845 10X6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-way diffusion for draft free heat or air conditioning
  • For ceiling or sidewall applications
  • All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble free operation
  • Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
  • Standard - Steel Multi-shutter damper
  • Reversible for right or left hand opening
  • Steel body cabinet when recessed fits into a wall opening of 14"×18"×3 1/2"

Documents

Specifications

Application: Residential

Collection: 845 Series

Color Finish: Soft White

GRD Deflection Type: 3-way

Length: 10 in

Material: Steel

Width: 6 in