0 items

Shoemaker Manufacturing Perforated T Bar Return Air Grill White

S830

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvaneal Steel panel with seismic support holes
  • Round No Labor Collar
  • Soft White
  • Spring push release for removal of perforated face
  • T-bar lay-in panel with hinged steel perforated face

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
23-3/4 in
Material
Steel
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday