Residential 12 x 12 in. Ceiling Diffuser in Soft White Steel

You last purchased this on
 
Shoemaker Manufacturing

Residential 12 x 12 in. Ceiling Diffuser in Soft White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shoemaker Manufacturing

Residential 12 x 12 in. Ceiling Diffuser in Soft White Steel

  • Fast #
  • Part #S1501212
  • Item #1128172
  • Manufacturer Part #150 12X12
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-way stamped face ceiling diffuser
  • Louvered with stiffened 1/2" blade
  • Surface mount ceiling diffuser
  • Soft White
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Standard multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Soft White
Diffuser Size:
12 in x 12 in
GRD Deflection Type:
4-way
Length:
12 in
Material:
Steel
Vent Duct Shape:
Square
Width:
12 in