6 gal Wet & Dry Vacuum

You last purchased this on
 
Shop-Vac

6 gal Wet & Dry Vacuum

  • Fast #
  • Part #SHO9650610
  • Item #4661968
  • Manufacturer Part #SHP 9650610
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Shop-Vac

6 gal Wet & Dry Vacuum

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy roll casters for increased mobility
  • Lock-On® positive connection hose system ensures hose remains secure
  • On-board tool storage and cord wrap keeps cord untangled and tools neatly organized
  • High-quality collection bag and Ultra-Web® filter
  • Accessories include gulper nozzle, wet/dry nozzle, crevice tool and two extension wands
  • Rear blower port instantly converts vac into a powerful blower
  • Requires Certification

Specifications

CFM:
143 ft3/min
Capacity:
6 gal
Cord Length:
12 ft
Corded Cordless:
Corded
Horsepower:
3 hp
Length:
8 ft
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Width:
1-1/4 in