Filter Bag for Shop-Vac Corporation 92P650C 14 Gallon 6.5 Peak HP Stainless Steel Wet/Dry Vacuum
Filter Bag for Shop-Vac Corporation 92P650C 14 Gallon 6.5 Peak HP Stainless Steel Wet/Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Shop-Vac Corporation 92P650C 14 gallon 6.5 Peak HP Stainless Steel Wet/Dry Vacuum
- ETL Listed:
- No
- Height:
- 15 in
- Length:
- 12 in
- UL Listed:
- No
- Width:
- 8 in