S Size HDPE Gloves in White
540 S Size HDPE Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Collection:
- 540
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Aerospace, Airport, Automotive, Janitorial, Manufacturing, Warehousing
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes