L Size Nitrile Gloves Rough Grip in White and Navy
L Size Nitrile Gloves Rough Grip in White and Navy
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Navy
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Public Utilities, Petrochemical, Mechanical, Construction
- Material:
- Rubber, Cotton
- Material Type:
- Nitrile
- Reusable:
- Yes