M Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green
M Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully coated, scalloped edge, textured finish in an anatomical shape
- Does not contain silicones
- 100% nitrile glove, chemical-resistant and NFPA 1992 Compliant
- Impermeable for working in damp or greasy environments, protects the hand from oils, hydrocarbons, grease andabrasion, with effective long lasting grip
- Designed for easy movement and continuous wear
- Flexible glove that absorbs perspiration
- Approved for food handling
Specifications
- CE Approved:
- Yes
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Agriculture, Automotive, Chemical Resistant, Cleaning, Oil and Gas Industry
- Length:
- 330 mm
- Material:
- Cotton, Plastic
- Reusable:
- Yes
- Thickness:
- 0.38 mm