M Size Neoprene Coated Knit Liner Glove in Black

You last purchased this on
 
Showa Best Glove

M Size Neoprene Coated Knit Liner Glove in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Showa Best Glove

M Size Neoprene Coated Knit Liner Glove in Black

  • Fast #
  • Part #S341509
  • Item #7963037
  • Manufacturer Part #3415-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Chemical Handling, Refining
CE Approved:
No
Coating:
Neoprene
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
M
Glove Type:
Abrasion Resistant, String Knit
Length:
13-49/50 in
Material:
Fiber, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
15 ga