L Size Nitrile Glove in Light Blue (100 per Box)

You last purchased this on
 
Showa Best Glove

N-Dex® L Size Nitrile Glove in Light Blue (100 per Box)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Showa Best Glove

N-Dex® L Size Nitrile Glove in Light Blue (100 per Box)

  • Fast #
  • Part #B7005L
  • Item #294617
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
N-Dex®
Color Finish Name:
Light Blue
Glove Size:
L
Glove Type:
Petrochemical, Chemical, Mechanical, Janitorial, Food Processing, Automotive
Length:
9-11/25 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
100
Reusable:
No
Thickness:
4 mil