XL Size Chemical Resistant and Disposable Nitrile Coated Gloves
N-Dex® XL Size Chemical Resistant and Disposable Nitrile Coated Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This class one medical device meets OSHA guidelines for handling bloodborne pathogens
- NFPA 1999 emergency medical operations compliant
- Suggested applications include: emergency medical operations, janitorial, manufacturing, paint applications, food Processing, fuel handling, laboratories, and patient examination
- This smooth finish glove is powder free and has a rolled cuff
Documents
Specifications
- Collection:
- N-Dex®
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant, Disposable
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil