0 items

Showa Best Glove N-Dex® Nitrile Glove (100 per Box)

BES7705PFT

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 mil thickness
  • Latex-free, 100% nitrile
  • Powder free
  • Rolled cuff prevents dirt from entering the glove

SPECIFICATIONS

Collection
N-Dex®
Color Finish
Green
Color Finish Category
Greens
Glove Size
L
Glove Type
Disposable
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Package Quantity
Box of 100
Reusable
No
Thickness
4 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday