0 items

Showa Best Glove N-Dex® Nitrile Glove in Light Blue (100 per Box)

B7005

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
N-Dex®
Color Finish
Light Blue
Glove Size
M
Glove Type
Automotive, Chemical, Food Processing, Janitorial, Mechanical, Petrochemical
Length
9-11/25 in
Material
Rubber
Material Type
Nitrile
Package Quantity
100
Reusable
No
Thickness
4 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday